- 24 Diametral Pitch, 2.000" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Single Lead, 3/16" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Diametral Pitch | 24 |
| Length Through Bore | 1.062 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Keyway Size | No Keyway |
| Pitch Diameter | 0.5 in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 0.625 in |
| Face Thread Length | 0.812 in |
| Keyway | No Keyway |
| No. of Leads | Single |
| Right / Left Hand | Right Hand |
| Hub Dia. | 3/8 in |
| Bore Size | 0.1875 in |
| Weight | 0.051 LB |
| EAN or UPC | 781711129241 |

