- 7/16" ID x 1 3/16" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 7/16 in |
| Outer Race Material | 4130 Steel, Cadmium Plated |
| Inner Ring Width | 9/16 in |
| Self-Lubricating | No |
| Ball Flat Dia. | 0.572 in |
| O.D. | 1.1875 in |
| Enclosure | Unsealed |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Outer Ring Width | 7/16 in |
| Insert Material | Copper Alloy |
| Static Load Rating [Max] | 18600 lbf |
| Spherical Diameter | 0.718 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711483985 |

