- 5/16" ID x 7/8" OD x 7/16" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | Copper Alloy |
| Outer Ring Width | 5/16 in |
| Static Load Rating [Max] | 11600 lbf |
| Enclosure | Unsealed |
| Spherical Diameter | 0.562 in |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Ball Flat Dia. | 0.419 in |
| O.D. | 0.875 in |
| Inner Ring Width | 7/16 in |
| Outer Race Material | 4130 Steel, Cadmium Plated |
| I.D. | 5/16 in |
| Self-Lubricating | No |
| Weight | 0.017 LB |
| EAN or UPC | 781711483961 |

