- 1/4" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Flat Dia. | 0.364 in |
| Spherical Diameter | 1/2 in |
| Enclosure | Unsealed |
| Outer Ring Width | 0.281 in |
| Insert Material | Copper Alloy |
| Outer Race Material | 4130 Steel, Cadmium Plated |
| Static Load Rating [Max] | 8400 lbf |
| Self-Lubricating | No |
| O.D. | 0.75 in |
| I.D. | 1/4 in |
| Inner Ring Width | 3/8 in |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Weight | 0.017 LB |
| EAN or UPC | 781711483954 |

