- 1" ID x 2 3/8" OD x 1 1/8" Inner Ring Width
- 7/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Self-Lubricating | No |
| Inner Ring Width | 1 1/8 in |
| Spherical Diameter | 1 1/2 in |
| Insert Material | Copper Alloy |
| Outer Ring Width | 7/8 in |
| Outer Race Material | 4130 Steel, Cadmium Plated |
| O.D. | 2.375 in |
| Static Load Rating [Max] | 104000 lbf |
| I.D. | 1 in |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Ball Flat Dia. | 1.118 in |
| Enclosure | Unsealed |
| Weight | 0.351 LB |
| EAN or UPC | 781711484043 |

