- 5/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 11/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 5/8 in |
| Outer Ring Width | 11/16 in |
| Ball Flat Dia. | 0.739 in |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Spherical Diameter | 0.968 in |
| Inner Ring Width | 7/8 in |
| O.D. | 1.5625 in |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 40000 lbf |
| Outer Race Material | 4130 Steel, Cadmium Plated |
| Self-Lubricating | No |
| Insert Material | Copper Alloy |
| Weight | 0.095 LB |
| EAN or UPC | 781711484012 |

