- 5 Diametral Pitch
- 25 Teeth
- 20 ° Pressure Angle
- 5" Pitch Diameter
- 1 3/8" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Outside Dia. | 5.26 in |
| Torque at 300 RPM | 903 lb/in |
| Torque at 200 RPM | 945 lb/in |
| Torque at 1800 RPM | 595 lb/in |
| Length Through Bore | 3.005 in |
| Torque at 900 RPM | 700 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Pitch Diameter | 5 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 25 |
| Mounting Distance | 4 5/8 in |
| Bore Size | 1.375 in |
| Torque at 600 RPM | 787 lb/in |
| Diametral Pitch | 5 |
| Material | Steel |
| Spiral Direction | Right Hand |
| Hub Dia. | 3 1/2 in |
| Pressure Angle | 20 ° |
| Torque at 1200 RPM | 630 lb/in |
| Weight | 8.601 LB |
| EAN or UPC | 781711123188 |

