
- 8 Diametral Pitch
- 28 Teeth
- 20 ° Pressure Angle
- 3 1/2" Pitch Diameter
- 1.1880" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
Hub Dia. | 2 1/2 in |
Diametral Pitch | 8 |
Torque at 1800 RPM | 273 lb/in |
Mounting Distance | 3 1/4 in |
No. of Teeth | 28 |
Torque at 1200 RPM | 299 lb/in |
Keyway | w/o Keyway, w/o Setscrew |
Torque at 300 RPM | 378 lb/in |
Material | Steel |
Pitch Diameter | 3.5 in |
Hardened Teeth | Without Hardened Teeth |
Spiral Direction | Right Hand |
Length Through Bore | 2.099 in |
Bore Size | 1.1875 in |
Outside Dia. | 3.66 in |
Torque at 900 RPM | 315 lb/in |
Torque at 600 RPM | 346 lb/in |
Pressure Angle | 20 ° |
Torque at 200 RPM | 409 lb/in |
Weight | 2.801 LB |
EAN or UPC | 781711123027 |
