- 1 3/16" ID x 2 5/8" OD x 1 1/4" Inner Ring Width
- 1" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- Carbon steel-, cadmium-, or zinc-plated outer member
- Chrome steel heat-treated ball
- Brass insert
| I.D. | 1 3/16 in |
| O.D. | 2.625 in |
| Outer Ring Width | 1 in |
| Ball Material | Chrome Steel, Heat Treated |
| Inner Ring Width | 1 1/4 in |
| Insert Material | Brass |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Self-Lubricating | No |
| Spherical Diameter | 2 in |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 63000 lbf |
| Ball Flat Dia. | 1.562 in |
| Weight | 1.311 LB |
| EAN or UPC | 781711483909 |

