- 9/16" ID x 1 3/32" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- 410 or equal stainless steel
- 52100 steel heat-treated plated ball
- Teflon® fabric self-lubricating liner
| Static Load Rating [Max] | 15900 lbf |
| Ball Flat Dia. | 0.67 in |
| O.D. | 1.09375 in |
| Spherical Diameter | 0.906 in |
| I.D. | 9/16 in |
| Inner Ring Width | 9/16 in |
| Enclosure | Unsealed |
| Self-Lubricating | Yes |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Outer Race Material | 410 Stainless Steel |
| Outer Ring Width | 7/16 in |
| Insert Material | Teflon® Fabric |
| Weight | 0.071 LB |
| EAN or UPC | 781711484609 |

