- 3/8" ID x 13/16" OD x 0.406" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- 410 or equal stainless steel
- 52100 steel heat-treated plated ball
- Teflon® fabric self-lubricating liner
| Outer Ring Width | 5/16 in |
| O.D. | 0.8125 in |
| Ball Flat Dia. | 0.517 in |
| Spherical Diameter | 0.656 in |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Enclosure | Unsealed |
| Outer Race Material | 410 Stainless Steel |
| Self-Lubricating | Yes |
| I.D. | 3/8 in |
| Static Load Rating [Max] | 8250 lbf |
| Insert Material | Teflon® Fabric |
| Inner Ring Width | 0.406 in |
| Weight | 0.032 LB |
| EAN or UPC | 781711484579 |

