
- 0.165" ID x 0.469" OD x 1/4" Inner Ring Width
- 3/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- 410 or equal stainless steel
- 52100 steel heat-treated plated ball
- Teflon® fabric self-lubricating liner
Ball Flat Dia. | 0.235 in |
Spherical Diameter | 0.343 in |
Outer Race Material | 410 Stainless Steel |
Inner Ring Width | 1/4 in |
Static Load Rating [Max] | 1200 lbf |
Outer Ring Width | 3/16 in |
Enclosure | Unsealed |
Self-Lubricating | Yes |
Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
O.D. | 0.469 in |
Insert Material | Teflon® Fabric |
I.D. | 0.165 in |
Weight | 0.009 LB |
EAN or UPC | 781711484531 |
