- 3/4" ID x 1 7/16" OD x 3/4" Inner Ring Width
- 19/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- 410 or equal stainless steel
- 52100 steel heat-treated plated ball
- Teflon® self-lubricating liner
| I.D. | 3/4 in |
| Spherical Diameter | 1 3/16 in |
| Insert Material | Teflon® |
| Ball Flat Dia. | 0.92 in |
| Outer Race Material | 410 Stainless Steel |
| Self-Lubricating | Yes |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Outer Ring Width | 19/32 in |
| Enclosure | Unsealed |
| O.D. | 1.4375 in |
| Inner Ring Width | 3/4 in |
| Static Load Rating [Max] | 30000 lbf |
| Weight | 0.211 LB |
| EAN or UPC | 781711480359 |

