- 7/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 0.703" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- 410 or equal stainless steel
- 52100 steel heat-treated plated ball
- Resist corrosion
| O.D. | 1.5625 in |
| Enclosure | Unsealed |
| Spherical Diameter | 1.312 in |
| Outer Ring Width | 0.703 in |
| Static Load Rating [Max] | 86000 lbf |
| I.D. | 7/8 in |
| Inner Ring Width | 7/8 in |
| Insert Material | N/A |
| Outer Race Material | 410 Stainless Steel |
| Ball Flat Dia. | 0.98 in |
| Self-Lubricating | No |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Weight | 0.261 LB |
| EAN or UPC | 781711484395 |

