- 1/2" ID x 1" OD x 1/2" Inner Ring Width
- 0.390" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- Aluminum bronze
- 52100 steel heat-treated plated ball
| O.D. | 1 in |
| Inner Ring Width | 1/2 in |
| Insert Material | N/A |
| Outer Race Material | Aluminum Bronze |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| I.D. | 1/2 in |
| Spherical Diameter | 0.813 in |
| Outer Ring Width | 0.39 in |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Static Load Rating [Max] | 11200 lbf |
| Ball Flat Dia. | 0.642 in |
| Weight | 0.079 LB |
| EAN or UPC | 781711484234 |

