- 5/16" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- Aluminum bronze
- 52100 steel heat-treated plated ball
| Outer Race Material | Aluminum Bronze |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Static Load Rating [Max] | 5800 lbf |
| Enclosure | Unsealed |
| Ball Flat Dia. | 0.419 in |
| Self-Lubricating | No |
| Insert Material | N/A |
| Spherical Diameter | 0.562 in |
| Outer Ring Width | 0.281 in |
| I.D. | 5/16 in |
| O.D. | 0.75 in |
| Inner Ring Width | 3/8 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711484203 |

