- 1" ID x 1 3/4" OD x 1" Inner Ring Width
- 0.797" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- 4130 steel or equal heat-treated plated outer member
- 52100 steel heat-treated plated ball
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Spherical Diameter | 1 1/2 in |
| Enclosure | Unsealed |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| O.D. | 1.75 in |
| Self-Lubricating | No |
| Inner Ring Width | 1 in |
| Static Load Rating [Max] | 104000 lbf |
| I.D. | 1 in |
| Outer Ring Width | 0.797 in |
| Insert Material | N/A |
| Ball Flat Dia. | 1.118 in |
| Weight | 0.38 LB |
| EAN or UPC | 781711484166 |

