- 1" Diameter: Precision Linear Bearing
- Fixed Diameter
- With Seals
applications
- Contaminated environments
features
- Acetal resin ball retainer
- Maximum operating temperature 185 °F
- Steel black oxide end rings
- Nitrile internal seals
- Integrally sealed
- Hardened chrome steel outer shell and balls
| Material | Hardened Chrome Steel Black Oxide |
| Inch/Metric | Inch |
| Center to Shaft | N/A |
| Style of Bearing | Closed |
| Distance Between Retaining Rings | 1.625 in |
| Retaining Ring Groove Width | 0.068 in |
| Seals | None |
| Length Thru Mounting Hole | N/A |
| Dynamic Load Rating | 385 lbf |
| Corrosion Resistant | No |
| Length | 2 1/2 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Seal Material | N/A |
| Mounting Hole Size | N/A |
| Recommended Shafting Class | L |
| Accuracy Class | Precision |
| Self Aligning | No |
| Shaft Dia. | 1 in |
| O.D. | 1.5625 in |
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| Preload | Yes |
| Trunion Type | N/A |
| Weight | 0.516 LB |
| EAN or UPC | 781711485439 |

