- 20 Diametral Pitch
- 12 Teeth
- 20 ° Pressure Angle
- 0.600" Pitch Diameter
- 1/4" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Torque at 1800 RPM | N/A |
| Pressure Angle | 20 ° |
| Torque at 600 RPM | N/A |
| Torque at 200 RPM | N/A |
| Diametral Pitch | 20 |
| Bore Size | 0.25 in |
| Torque at 900 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Torque at 300 RPM | N/A |
| Spiral Direction | Straight |
| Hub Dia. | 1/2 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 0.67 in |
| Mounting Distance | 0.672 in |
| No. of Teeth | 12 |
| Length Through Bore | 0.5 in |
| Pitch Diameter | 0.6 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711121481 |

