- 12 Diametral Pitch
- 36 Teeth
- 20 ° Pressure Angle
- 3" Pitch Diameter
- 5/8" Nominal Bore
| Mounting Distance | 1 7/8 in |
| Length Through Bore | 1.275 in |
| Spiral Direction | None |
| Pitch Diameter | 3 in |
| Material | Steel |
| Pressure Angle | 20 ° |
| Diametral Pitch | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Type | Gear |
| Mating Gear Part No. | L152by-P/2:1 Ratio |
| Hub Dia. | 2.12 in |
| Use With | HL152Y P, L152BY P, L152Y P, PA3212Y P |
| Ratio | 2:1 |
| Tooth Type | Straight |
| Size Code | 3618 |
| Outside Dia. | 3.05 in |
| No. of Teeth | 36 |
| Bore Size | 0.625 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 1.501 LB |
| EAN or UPC | 781711122600 |

