- JS Series Pin And Block Type Universal Joint
features
- Connects shafts at angles up to 30°
- Speeds up to 2000 rpm
| Max. Operating Angle | 5 ° |
| Overall Length | 3 in |
| Nominal Size | 7/8 in |
| Torque Rating [Max] | 110 in lb |
| RPM [Max] | 2000 rpm |
| Outside Dia. | 0.875 in |
| Material | Stainless Steel |
| Set Screw Location | None |
| Keyway Size | No Keyway |
| Style | Single |
| Pin Hole | No |
| Set Screw | None |
| Bore Type | Finished |
| Weight | 0.321 LB |
| EAN or UPC | 781711084809 |

