- JS Series Pin And Block Type Universal Joint
features
- Connects shafts at angles up to 30°
- Speeds up to 2000 rpm
| Bore Type | Reborable |
| Max. Operating Angle | 5 ° |
| Material | Stainless Steel |
| Outside Dia. | 0.625 in |
| Overall Length | 2.25 in |
| Bore Dia. [Max] | 5/16 in |
| Style | Single |
| RPM [Max] | 2000 rpm |
| Torque Rating | 50 in lb |
| Nominal Size | 5/8 in |
| Weight | 0.151 LB |
| EAN or UPC | 781711084564 |

