- JS Series Pin And Block Type Universal Joint
features
- Connects shafts at angles up to 30°
- Speeds up to 2000 rpm
- Self-closing, ball value oilers
- Provides enclosed lubrication
| Torque Rating | 500 in lb |
| Overall Length | 4.25 in |
| Nominal Size | 1 1/2 in |
| Outside Dia. | 1.5 in |
| Style | Single |
| Material | Stainless Steel |
| Max. Operating Angle | 5 ° |
| Bore Type | Reborable |
| Bore Dia. [Max] | 3/4 in |
| RPM [Max] | 2000 rpm |
| Weight | 1.801 LB |
| EAN or UPC | 781711084663 |

