- J Series Pin And Block Type Universal Joint
features
- Connects shafts at angles up to 30°
- Speeds up to 2000 rpm
- Self-closing, ball value oilers
- Self-locking assembly ring
| Set Screw Location | None |
| Bore Type | Finished |
| Nominal Size | 4 in |
| Overall Length | 10.625 in |
| Style | Single |
| Pin Hole | No |
| Torque Rating [Max] | 26400 in lb |
| Material | Steel |
| Outside Dia. | 4 in |
| Max. Operating Angle | 5 ° |
| RPM [Max] | 2000 rpm |
| Set Screw | None |
| Keyway Size | No Keyway |
| Weight | 26.501 LB |
| EAN or UPC | 781711084502 |

