- 1 HP
- 1800 RPM
- 60 Hz
- 208/230/460 Volts
- Three Phase
| HP | 1 |
| Frame Size | 140TC |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Motor Application | General Purpose |
| C Dimension | 12.38 in |
| RPM | 1800 rpm |
| Poles | 4 |
| Mounting | C-Face - Less Base |
| Full Load rpm | 1725 rpm |
| Frame | 143TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 208-230/460 |
| Motor Shaft Size | 7/8 in |
| Voltage Rating | 460, 230, 208 |
| Brake Feature | No |
| Full Load Amps | 1.7 |
| Phase | Three Phase |
| Weight | 48.0 LB |
| EAN or UPC | 781711664605 |

