- 16 Diametral Pitch
- 0.625" Pitch Diameter
- 20° Pressure Angle
- Right Hand
- Quad Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 20 ° |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 0.44 in |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 0.625 in |
| Diametral Pitch | 16 |
| Bore Size | 0.3125 in |
| Length Through Bore | 1.25 in |
| No. of Leads | Quadruple |
| Weight | 0.071 LB |
| EAN or UPC | 781711130582 |

