- Male Rod End, Left Hand, Precision Grade, 5/16" Bore, 3/8-24 Thread, Regreasable
features
- Alloy steel, heat-treated magnetic particle inserted plated outer member
- 52100 steel heat-treated plated ball
- Aluminum bronze
| Thread Size | 3/8 |
| Threads per Inch | 24 |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Misalignment Range | ±7° |
| Ball Flat Dia. | 0.447 in |
| Ball Material | Chrome Plated 52100 Steel |
| Length Through Bore | 0.4375 in |
| Housing Width | 0.344 in |
| Grade | Precision |
| Static Load Rating [Max] | 7500 lbf |
| Thread Type | UNF |
| Head Diameter | 7/8 in |
| Right / Left Hand | Left Hand |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Lubrication | Relubricatable |
| Bore Size | 0.3125 in |
| Lube Fitting | w/ Lube Fitting |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Ball Dia. | 5/8 in |
| Weight | 0.079 LB |
| EAN or UPC | 781711483459 |

