- Male Rod End, Right Hand, Precision Grade, 1/2" Bore, 5/8-18 Thread, Regreasable
features
- Alloy steel, heat-treated magnetic particle inserted plated outer member
- 52100 steel heat-treated plated ball
- Aluminum bronze
| Bore Size | 0.5 in |
| Housing Width | 1/2 in |
| Lube Fitting | w/ Lube Fitting |
| Ball Material | Chrome Plated 52100 Steel |
| Right / Left Hand | Right Hand |
| Ball Flat Dia. | 0.656 in |
| Lubrication | Relubricatable |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Ball Dia. | 0.906 in |
| Static Load Rating [Max] | 13575 lbf |
| Threads per Inch | 18 |
| Thread Pitch | N/A |
| Thread Size | 5/8 |
| Length Through Bore | 0.625 in |
| Misalignment Range | ±6° |
| Bearing Type | Plain Bearing |
| Grade | Precision |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Head Diameter | 1.312 in |
| Thread Type | UNF |
| Weight | 0.282 LB |
| EAN or UPC | 781711483411 |

