- Male Rod End, Right Hand, Precision Grade, 1/4" Bore, 5/16-24 Thread, Regreasable
features
- Alloy steel, heat-treated magnetic particle inserted plated outer member
- 52100 steel heat-treated plated ball
- Aluminum bronze
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Thread Size | 5/16 |
| Static Load Rating [Max] | 5390 lbf |
| Housing Width | 0.281 in |
| Ball Dia. | 1/2 in |
| Misalignment Range | ±8° |
| Thread Type | UNF |
| Ball Flat Dia. | 0.331 in |
| Grade | Precision |
| Lube Fitting | w/ Lube Fitting |
| Threads per Inch | 24 |
| Ball Material | Chrome Plated 52100 Steel |
| Lubrication | Relubricatable |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Length Through Bore | 0.375 in |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Bore Size | 0.25 in |
| Bearing Type | Plain Bearing |
| Head Diameter | 3/4 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711483374 |

