- Male Rod End, Left Hand, Commercial Grade, 3/8" Bore, 3/8-24 Thread, Regreasable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
| Thread Type | UNF |
| Ball Dia. | 0.713 in |
| Thread Pitch | N/A |
| Head Diameter | 1 in |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Length Through Bore | 0.5 in |
| Housing Width | 0.406 in |
| Bore Size | 0.375 in |
| Ball Flat Dia. | 0.508 in |
| Grade | Commercial |
| Static Load Rating [Max] | 3900 lbf |
| Thread Size | 3/8 |
| Lubrication | Relubricatable |
| Lube Fitting | w/ Lube Fitting |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Misalignment Range | ±5° |
| Threads per Inch | 24 |
| Right / Left Hand | Left Hand |
| Bearing Type | Plain Bearing |
| Insert Material | Oil Impregnated Bronze |
| Weight | 0.11 LB |
| EAN or UPC | 781711482186 |

