- Male Rod End, Right Hand, Precision Grade, 3/4" Bore, 5/8-18 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
| Ball Dia. | 1.098 in |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Misalignment Range | ±5° |
| Head Diameter | 1 3/4 in |
| Grade | Precision |
| Lubrication | Non-Relubricatable |
| Lube Fitting | w/o Lube Fitting |
| Static Load Rating [Max] | 9350 lbf |
| Right / Left Hand | Right Hand |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Length Through Bore | 0.875 in |
| Bearing Type | Plain Bearing |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Threads per Inch | 18 |
| Housing Width | 0.687 in |
| Thread Size | 5/8 |
| Insert Material | Oil Impregnated Bronze |
| Bore Size | 0.75 in |
| Ball Flat Dia. | 1.01 in |
| Weight | 0.371 LB |
| EAN or UPC | 781711482650 |

