- 18 Diametral Pitch
- 18 Teeth
- 20 ° Pressure Angle
- 1" Pitch Diameter
- 3/8" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Torque at 900 RPM | 41.3 lb/in |
| Material | Steel |
| Diametral Pitch | 18 |
| No. of Teeth | 18 |
| Spiral Direction | Left Hand |
| Keyway | w/Keyway & Setscrew |
| Hardened Teeth | With Hardened Teeth |
| Mounting Distance | 1.62 in |
| Torque at 200 RPM | 44.1 lb/in |
| Torque at 1200 RPM | 39.9 lb/in |
| Torque at 300 RPM | 44.1 lb/in |
| Outside Dia. | 1.07 in |
| Torque at 1800 RPM | 35 lb/in |
| Length Through Bore | 0.739 in |
| Hub Dia. | 3/4 in |
| Pressure Angle | 20 ° |
| Pitch Diameter | 1 in |
| Torque at 600 RPM | 44.1 lb/in |
| Bore Size | 0.375 in |
| Weight | 0.051 LB |
| EAN or UPC | 781711123249 |

