- 8 Diametral Pitch
- 28 Teeth
- 20 ° Pressure Angle
- 3 1/2" Pitch Diameter
- 1.1880" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Bore Size | 1.1875 in |
| Keyway | w/Keyway & Setscrew |
| Mounting Distance | 3 1/4 in |
| Torque at 900 RPM | 910 lb/in |
| Pressure Angle | 20 ° |
| Length Through Bore | 2.099 in |
| Torque at 200 RPM | 1228 lb/in |
| No. of Teeth | 28 |
| Diametral Pitch | 8 |
| Spiral Direction | Left Hand |
| Torque at 300 RPM | 1176 lb/in |
| Material | Steel |
| Torque at 1200 RPM | 892 lb/in |
| Pitch Diameter | 3.5 in |
| Torque at 600 RPM | 1050 lb/in |
| Torque at 1800 RPM | 805 lb/in |
| Outside Dia. | 3.66 in |
| Hub Dia. | 2 1/2 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 2.801 LB |
| EAN or UPC | 781711123782 |

