- 12 Diametral Pitch
- 15 Teeth
- 20 ° Pressure Angle
- 1 1/4" Pitch Diameter
- 1/2" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Outside Dia. | 1.36 in |
| Material | Steel |
| Hub Dia. | 1 in |
| Pitch Diameter | 1.25 in |
| Pressure Angle | 20 ° |
| Torque at 1200 RPM | 68.2 lb/in |
| Torque at 200 RPM | 81.9 lb/in |
| Torque at 600 RPM | 78.7 lb/in |
| No. of Teeth | 15 |
| Keyway | w/Keyway & Setscrew |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.864 in |
| Torque at 1800 RPM | 63 lb/in |
| Mounting Distance | 1 1/4 in |
| Spiral Direction | Left Hand |
| Bore Size | 0.5 in |
| Torque at 300 RPM | 81.9 lb/in |
| Diametral Pitch | 12 |
| Torque at 900 RPM | 70 lb/in |
| Weight | 0.151 LB |
| EAN or UPC | 781711123386 |

