- 8 Diametral Pitch
- 32 Teeth
- 20 ° Pressure Angle
- 4" Pitch Diameter
- 1" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Keyway | w/Keyway & Setscrew |
| Torque at 300 RPM | 987 lb/in |
| Hardened Teeth | With Hardened Teeth |
| Torque at 1200 RPM | 483 lb/in |
| Pressure Angle | 20 ° |
| Pitch Diameter | 4 in |
| Outside Dia. | 4.18 in |
| Hub Dia. | 3 in |
| Diametral Pitch | 8 |
| No. of Teeth | 32 |
| Mounting Distance | 3 5/8 in |
| Material | Steel |
| Length Through Bore | 2.286 in |
| Torque at 600 RPM | 735 lb/in |
| Torque at 200 RPM | 1134 lb/in |
| Bore Size | 1 in |
| Torque at 900 RPM | 588 lb/in |
| Torque at 1800 RPM | N/A |
| Spiral Direction | Straight |
| Weight | 4.601 LB |
| EAN or UPC | 781711123720 |

