- 6 Diametral Pitch
- 36 Teeth
- 20 ° Pressure Angle
- 6" Pitch Diameter
- 1 1/8" Nominal Bore
| Diametral Pitch | 6 |
| No. of Teeth | 36 |
| Use With | HL158Y P, L158Y P, PA626Y P |
| Tooth Type | Straight |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 2.26 in |
| Keyway | w/Keyway & Setscrew |
| Outside Dia. | 6.1 in |
| Mating Gear Part No. | HL158Y-P / 2:1 Ratio |
| Type | Gear |
| Mounting Distance | 3 1/2 in |
| Size Code | 3618 |
| Pitch Diameter | 6 in |
| Bore Size | 1.125 in |
| Pressure Angle | 20 ° |
| Hub Dia. | 3 1/4 in |
| Spiral Direction | None |
| Ratio | 2:1 |
| Weight | 8.751 LB |
| EAN or UPC | 781711118900 |

