- 8 Diametral Pitch
- 40 Teeth
- 20 ° Pressure Angle
- 5" Pitch Diameter
- 1 1/2" Nominal Bore
| Outside Dia. | 5.07 in |
| Pressure Angle | 20 ° |
| Hardened Teeth | With Hardened Teeth |
| Ratio | 2:1 |
| Hub Dia. | 3 in |
| Tooth Type | Straight |
| No. of Teeth | 40 |
| Pitch Diameter | 5 in |
| Bore Size | 1.5 in |
| Mounting Distance | 2 7/8 in |
| Spiral Direction | None |
| Type | Gear |
| Length Through Bore | 1.85 in |
| Use With | HL156Y P, L156Y P, PA528Y P |
| Diametral Pitch | 8 |
| Material | Steel |
| Mating Gear Part No. | HL156Y-P / 2:1 Ratio |
| Size Code | 4020 |
| Keyway | w/Keyway & Setscrew |
| Weight | 5.251 LB |
| EAN or UPC | 781711118863 |

