- 16 Diametral Pitch
- 32 Teeth
- 20 ° Pressure Angle
- 2" Pitch Diameter
- 1/2" Nominal Bore
| Outside Dia. | 2.04 in |
| Ratio | 2:1 |
| Pressure Angle | 20 ° |
| No. of Teeth | 32 |
| Hub Dia. | 1.12 in |
| Diametral Pitch | 16 |
| Pitch Diameter | 2 in |
| Use With | HL149Y P, L149Y P |
| Bore Size | 0.5 in |
| Spiral Direction | None |
| Length Through Bore | 0.775 in |
| Material | Steel |
| Size Code | 3216 |
| Mating Gear Part No. | HL149Y-P / 2:1 Ratio |
| Tooth Type | Straight |
| Type | Gear |
| Mounting Distance | 1.188 in |
| Hardened Teeth | With Hardened Teeth |
| Keyway | w/Keyway & Setscrew |
| Weight | 0.251 LB |
| EAN or UPC | 781711118627 |

