- Female Rod End, Left Hand, Precision Grade, 7/16" Bore, 7/16-24 Thread, Regreasable
features
- Resist corrosion
- Steel alloy, heat-treated plated outer member
- 52100 steel heat-treated plated ball
- Alloy steel, heat-treated plated insert
| Ball Flat Dia. | 0.586 in |
| Ball Dia. | 0.813 in |
| Thread Size | 7/16 |
| Thread Pitch | N/A |
| Ball Material | Chrome Plated 52100 Steel |
| Base Dia. | 3/4 in |
| Housing Width | 7/16 in |
| Right / Left Hand | Left Hand |
| Lube Fitting | w/ Lube Fitting |
| Bore Size | 0.4375 in |
| Threads per Inch | 24 |
| Thread Type | UNS |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Head Diameter | 1 1/8 in |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Grade | Precision |
| Length Through Bore | 0.5625 in |
| Lubrication | Relubricatable |
| Misalignment Range | ±7° |
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 10285 lbf |
| Weight | 0.189 LB |
| EAN or UPC | 781711483336 |

