- Female Rod End, Left Hand, Precision Grade, 3/4" Bore, 3/4-16 Thread, Regreasable
features
- Resist corrosion
- Steel alloy, heat-treated plated outer member
- 52100 steel heat-treated plated ball
- Alloy steel, heat-treated plated insert
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Thread Type | UNF |
| Ball Material | Chrome Plated 52100 Steel |
| Right / Left Hand | Left Hand |
| Lube Fitting | w/ Lube Fitting |
| Misalignment Range | ±8° |
| Base Dia. | 1 1/8 in |
| Static Load Rating [Max] | 28081 lbf |
| Grade | Precision |
| Head Diameter | 1 3/4 in |
| Ball Dia. | 1.312 in |
| Lubrication | Relubricatable |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Thread Size | 3/4 |
| Housing Width | 11/16 in |
| Ball Flat Dia. | 0.978 in |
| Bore Size | 0.75 in |
| Length Through Bore | 0.875 in |
| Threads per Inch | 16 |
| Weight | 0.439 LB |
| EAN or UPC | 781711483367 |

