- Female Rod End, Left Hand, Precision Grade, 3/4" Bore, 3/4-16 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
| Lubrication | Non-Relubricatable |
| Insert Material | Oil Impregnated Bronze |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 0.875 in |
| Static Load Rating [Max] | 10500 lbf |
| Ball Flat Dia. | 1.01 in |
| Threads per Inch | 16 |
| Head Diameter | 1 3/4 in |
| Housing Width | 11/16 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Bore Size | 0.75 in |
| Thread Pitch | N/A |
| Right / Left Hand | Left Hand |
| Ball Dia. | 1.336 in |
| Base Dia. | 1 1/8 in |
| Across Wrench Flats | 1 in |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Grade | Precision |
| Misalignment Range | ±5° |
| Thread Size | 3/4 |
| Weight | 0.61 LB |
| EAN or UPC | 781711482490 |

