- Female Rod End, Right Hand, Precision Grade, 0.19" Bore, 10-32 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Carbon steel-plated insert
- Teflon® fabric liner permanently bonded to insert ID
| Grade | Precision |
| Base Dia. | 0.406 in |
| Lube Fitting | w/o Lube Fitting |
| Right / Left Hand | Right Hand |
| Lubrication | Self-Lubricating |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Thread Size | #10 |
| Insert Material | Plated Carbon Steel or Stainless Steel |
| Bore Size | 0.19 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Housing Width | 1/4 in |
| Ball Dia. | 0.406 in |
| Ball Material | Chrome Plated 52100 Steel |
| Threads per Inch | 32 |
| Misalignment Range | ±6 1/2° |
| Head Diameter | 5/8 in |
| Static Load Rating [Max] | 1531 lbf |
| Bearing Type | Plain Bearing |
| Length Through Bore | 0.3125 in |
| Ball Flat Dia. | 0.306 in |
| Liner | Teflon® |
| Weight | 0.042 LB |
| EAN or UPC | 781711480793 |

