- 3 1/4" Center Distance
- 60:1 Ratio
- 140TC or 180C Frame
- C-Face Quilled Input
- Hollow Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Input Configuration | C-Face Quilled |
| Torque Out @ 1150 rpm | 2300 in lb |
| Washdown Duty | No |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4 11/16 in |
| Box Length | 9 in |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Use With | 732 |
| Box Width | 6 49/64 in |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Keyway Size | 3/16 x 3/32 |
| Box Height | 9 3/8 in |
| Shaft Assembly Code | H |
| Bore Code | B7 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Configuration | Hollow Output |
| Bolt Center | 7 1/2 in x 4 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Output RPM @ 1750 rpm Input | 29 rpm |
| Frame | 140TC, 180C |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Center Distance | 3 1/4 in |
| Lubrication | None |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Worm Position | Universal |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Input HP @ RPM | 1.05 hp @ 1150 rpm, 1.4 hp @ 1750 rpm |
| Fan Cooled | No |
| Reduction Type | Single Reduction |
| Motor HP | 1 1/2 hp |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 3/16 in |
| Frame Size | 140TC, 180C |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Torque @ RPM | 2281 in lb @ 1750 rpm, 2300 in lb @ 1150 rpm |
| Family Name | HF |
| Housing Material | Cast Iron |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Ratio | 60:1 |
| Torque Out @ 1750 rpm | 2281 in lb |
| Max. Input HP @ 100 rpm | 0.16 hp |
| Weight | 78.1 LB |
| EAN or UPC | 781711631003 |

