- 3 1/4" Center Distance
- 60:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Hollow Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Motor HP | 3/4 hp |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Motor Application | General Purpose |
| Box Height | 9 3/8 in |
| Output Torque @ RPM | 2281 in lb @ 1750 rpm, 2300 in lb @ 1150 rpm |
| Ratio | 60:1 |
| Worm Position | Universal |
| Output (Shaft or Bore) Size | 1 3/16 in |
| Center Distance | 3 1/4 in |
| Box Width | 6 49/64 in |
| Keyway Size | 3/16 x 3/32 |
| Max. Input HP @ 100 rpm | 0.16 hp |
| Output Configuration | Hollow Output |
| Frame | 56C |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Frame Size | 56C |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Housing Material | Cast Iron |
| Bore Code | B5 |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Use With | 732 |
| Input HP @ RPM | 1.05 hp @ 1150 rpm, 1.4 hp @ 1750 rpm |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Fan Cooled | No |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4 11/16 in |
| Shaft Assembly Code | H |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1150 rpm | 2300 in lb |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Lubrication | None |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Torque Out @ 1750 rpm | 2281 in lb |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 29 rpm |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Washdown Duty | No |
| Bolt Center | 7 1/2 in x 4 in |
| Box Length | 9 in |
| Family Name | HF |
| Input (Shaft or Bore) Size | 5/8 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Reduction Type | Single Reduction |
| Weight | 78.1 LB |
| EAN or UPC | 781711630952 |

