- 3 1/4" Center Distance
- 20:1 Ratio
- 140TC or 180C Frame
- C-Face Quilled Input
- Hollow Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Input HP @ RPM | 1.52 hp @ 1150 rpm, 2.1 hp @ 1750 rpm |
| Box Width | 6 49/64 in |
| Thermal Input Horsepower @ RPM | 2.1 hp @ 1750 rpm |
| Worm Position | Universal |
| Box Height | 9 3/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Frame | 140TC, 180C |
| Thermal Input Horsepower @ 1750 RPM | 2.1 hp |
| Fan Cooled | No |
| Output Configuration | Hollow Output |
| Family Name | HF |
| Input (Shaft or Bore) Size | 7/8 in |
| Torque Out @ 1750 rpm | 2444 in lb |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Torque Out @ 1150 rpm | 2600 in lb |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Bolt Center | 7 1/2 in x 4 in |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Washdown Duty | No |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Reduction Type | Single Reduction |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Ratio | 40:1 |
| Frame Size | 140TC, 180C |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Bore Code | B7 |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Lubrication | None |
| Center Distance | 3 1/4 in |
| Motor Application | General Purpose |
| Shaft Assembly Code | H |
| Keyway Size | 3/16 x 3/32 |
| Use With | 732 |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.41 hp |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Thermal Output Torque @ RPM | 2444 in lb @ 1750 rpm |
| Motor HP | 2 hp |
| Output Torque @ RPM | 2444 in lb @ 1750 rpm, 2600 in lb @ 1150 rpm |
| Box Length | 9 in |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Weight | 78.1 LB |
| EAN or UPC | 781711630914 |

