- 2 5/8" Center Distance
- 20:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Hollow Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Output (Shaft or Bore) Size | 1 1/4 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Housing Material | Cast Iron |
| Torque Out @ 1750 rpm | 1385 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Box Length | 7 3/8 in |
| Frame | 56C |
| Torque Out @ 1150 rpm | 1390 in lb |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Reduction Type | Single Reduction |
| Use With | 726 |
| Output RPM @ 1750 rpm Input | 29 rpm |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Keyway Size | 3/16 x 3/32 |
| Base to Centerline of Output Shaft | 2 7/16 in |
| Output Torque @ RPM | 1385 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Fan Cooled | No |
| Family Name | HF |
| Center Distance | 2 5/8 in |
| Max. Input HP @ 100 rpm | 0.2 hp |
| Ratio | 60:1 |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Frame Size | 56C |
| Lubrication | None |
| Worm Position | Universal |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input Configuration | C-Face Quilled |
| HP @ RPM | 2 hp @ 1800 rpm |
| Box Height | 8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Motor Application | General Purpose |
| Shaft Assembly Code | H |
| Input HP @ RPM | 0.64 hp @ 1150 rpm, 0.89 hp @ 1750 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Box Width | 5 21/64 in |
| Bore Code | B5 |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Washdown Duty | No |
| Motor HP | 3/4 hp |
| Output Configuration | Hollow Output |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Weight | 45.1 LB |
| EAN or UPC | 781711630839 |

