- 2 5/8" Center Distance
- 40:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Hollow Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Frame Size | 56C |
| HP @ RPM | 1 hp @ 1800 rpm |
| Base to Centerline of Output Shaft | 2 7/16 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Box Length | 7 3/8 in |
| Family Name | HF |
| Box Height | 8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Torque Out @ 1750 rpm | 1512 in lb |
| Frame | 56C |
| Shaft Assembly Code | H |
| Ratio | 40:1 |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Bore Code | B5 |
| Motor HP | 1 hp |
| Output Torque @ RPM | 1500 in lb @ 1150 rpm, 1512 in lb @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Input HP @ RPM | 0.89 hp @ 1150 rpm, 1.33 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Box Width | 5 21/64 in |
| Washdown Duty | No |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Center Distance | 2 5/8 in |
| Lubrication | None |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Configuration | Hollow Output |
| Torque Out @ 1150 rpm | 1500 in lb |
| Use With | 726 |
| Input (Shaft or Bore) Size | 5/8 in |
| Housing Material | Cast Iron |
| Worm Position | Universal |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Fan Cooled | No |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Output RPM @ 1750 rpm Input | 44 rpm |
| Reduction Type | Single Reduction |
| Keyway Size | 3/16 x 3/32 |
| Weight | 45.1 LB |
| EAN or UPC | 781711630785 |

