- 2 3/8" Center Distance
- 60:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Hollow Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Input HP @ RPM | 0.49 hp @ 1150 rpm, 0.73 hp @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Motor HP | 0.5 hp |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Box Length | 6 3/8 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Box Width | 4 15/16 in |
| Frame Size | 56C |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Fan Cooled | No |
| Use With | 724 |
| Bolt Center | 5 in x 2 7/8 in |
| Housing Material | Cast Iron |
| Reduction Type | Single Reduction |
| Box Height | 6 15/16 in |
| Bore Code | B5 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Shaft Assembly Code | H |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Output Configuration | Hollow Output |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Frame | 56C |
| Max. Input HP @ 100 rpm | 0.073 hp |
| Family Name | HF |
| Worm Position | Universal |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Center Distance | 2.375 in |
| Torque Out @ 1750 rpm | 1128 in lb |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 1040 in lb @ 1150 rpm, 1128 in lb @ 1750 rpm |
| Keyway Size | 3/16 x 3/32 |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Lubrication | None |
| Input (Shaft or Bore) Size | 5/8 in |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Ratio | 60:1 |
| Torque Out @ 1150 rpm | 1040 in lb |
| Weight | 31.1 LB |
| EAN or UPC | 781711630686 |

