- 2 1/16" Center Distance
- 15:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Hollow Output
features
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Frame Size | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Housing Material | Cast Iron |
| Output Torque @ RPM | 752 in lb @ 1150 rpm, 840 in lb @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Ratio | 15:1 |
| Base to Centerline of Output Shaft | 2 9/32 in |
| Max. Input HP @ 100 rpm | 0.13 hp |
| Input HP @ RPM | 1.06 hp @ 1150 rpm, 1.72 hp @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Keyway Size | 3/16 x 3/32 |
| Fan Cooled | No |
| Box Width | 4 45/64 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Max. Thrust Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Box Height | 6 3/8 in |
| Motor HP | 3/4 hp |
| Torque Out @ 1750 rpm | 840 in lb |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Box Length | 6 in |
| Worm Position | Universal |
| Bore Code | B5 |
| Input Configuration | C-Face Quilled |
| Center Distance | 2 1/16 in |
| Base to Centerline of Input Shaft | 4 11/32 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Use With | 721 |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Bolt Center | 5 in x 2 7/8 in |
| Family Name | HF |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Reduction Type | Single Reduction |
| Output Configuration | Hollow Output |
| Lubrication | None |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Washdown Duty | No |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Shaft Assembly Code | H |
| Output (Shaft or Bore) Size | 1 3/16 in |
| Frame | 56C |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Torque Out @ 1150 rpm | 752 in lb |
| Motor Application | General Purpose |
| Weight | 26.1 LB |
| EAN or UPC | 781711630280 |

