- 1.540" Center Distance
- 50:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Hollow Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Ratio | 50:1 |
| Output Configuration | Hollow Output |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Worm Position | Universal |
| Max. Input HP @ 100 rpm | 0.027 hp |
| Torque Out @ 1750 rpm | 429 in lb |
| Input Configuration | C-Face Quilled |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Centerline of Output Shaft | 1 29/32 in |
| Center Distance | 1.54 in |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Bore Code | B5 |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm |
| Output Torque @ RPM | 360 in lb @ 1150 rpm, 429 in lb @ 1750 rpm |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Input HP @ RPM | 0.18 hp @ 1150 rpm, 0.35 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Family Name | HF |
| Shaft Assembly Code | H |
| Motor HP | 0.25 hp |
| Reduction Type | Single Reduction |
| Frame Size | 56C |
| Washdown Duty | No |
| Box Length | 5 1/8 in |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Frame | 56C |
| Fan Cooled | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Keyway Size | 3/16 x 3/32 |
| Torque Out @ 1150 rpm | 360 in lb |
| Use With | 715 |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Lubrication | None |
| Housing Material | Cast Iron |
| Box Width | 4 3/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Box Height | 5 3/8 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Weight | 18.1 LB |
| EAN or UPC | 781711630112 |

